Zoro Homepage

2012x1-1/2SS, TL Bushing, Stainless Steel

  • Mfr # 2012x1-1/2SS

  • Zoro # G405366067


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Taper Lock Bushing
Bore Dia.
1 1/2 inch
Length
3 inch
Material
Stainless Steel
Dimension B
1.25 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012x1-1/2SS
Zoro #
G405366067
UPC #
195057291942
Country of Origin
China

Dimensions

Bore Dia.
1 1/2 inch
Length
3 inch
Dimension B
1.25 inch
Dimension D
2.625 inch
Outside Diameter
4.375 inch

Details

Item - Tapered and QD Bushings
Taper Lock Bushing
Material
Stainless Steel
Weight
1.907 lbs
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.