Shop B&B MANUFACTURING

202XL025G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 202XL025G

  • Zoro # G705357604


product price:  $6.49
/ea
Sold in multiples of 12 for $77.88

Key Features

Pitch Length
20.2 in
Number of Teeth
101
Height
9 inch
Gearbelt Type
Single Sided
Weight
0.02 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
202XL025G
Zoro #
G705357604
UPC #
195057231917
Country of Origin
Germany

Dimensions

Pitch Length
20.2 in
Height
9 inch
Length
1 inch
Belt Trade Size
XL
Top Width
1/4 in

Details

Item
Timing Belt
Number of Teeth
101
Gearbelt Type
Single Sided
Weight
0.02 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Finish
Fiberglass
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
202XL025G
Belt Material
Neoprene
Belt Series
Powerhouseâ„¢ Timing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.