Shop B&B MANUFACTURING

2080-8M-20, Timing Belt, Neoprene, Fiberglass

  • Mfr # 2080-8M-20

  • Zoro # G705358694


product price:  $75.75
/ea

Key Features

Belt Trade Size
8M
Industry Number
2080-8M-20
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
20 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2080-8M-20
Zoro #
G705358694
UPC #
195057988330
Country of Origin
United Kingdom

Dimensions

Belt Trade Size
8M
Top Width
20 mm
Pitch Length
2080 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
2080-8M-20
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
260
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse HTD
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Weight
0.57 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.