Zoro Homepage

20LG075, Timing Pulley, Steel

  • Mfr # 20LG075

  • Zoro # G405357270


product price: $70.19
/ea
Sold in multiples of 2 for $140.38

Key Features

Bushing Required - Timing Belt Pulleys
G
Outside Dia. - Timing Belt Pulleys
2.357 inch
Pitch Dia. (In.)
2.387 inch
Width
1.25 inch
Flange Dia. (In.)
2.625 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20LG075
Zoro #
G405357270
UPC #
195057626409
Country of Origin
India

Dimensions

Outside Dia. - Timing Belt Pulleys
2.357 inch
Pitch Dia. (In.)
2.387 inch
Width
1.25 inch
Flange Dia. (In.)
2.625 inch
Overall Length
1.625 inch
Height
3 inch
Length
3 inch

Details

Bushing Required - Timing Belt Pulleys
G
Material
Steel
Bore Type
Split Taper Bushing
Item
Timing Belt Pulley
Number of Teeth
20
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.8 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.