Zoro Homepage

20MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 20MP025M6FA4

  • Zoro # G105357204


product price: $13.89
/ea
Sold in multiples of 7 for $97.23

Key Features

Bore Dia. - Timing Belt Pulleys
4.0 mm
Outside Dia. - Timing Belt Pulleys
0.489 inch
Flange Dia. (In.)
0.685 inch
Setscrew
2
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20MP025M6FA4
Zoro #
G105357204
UPC #
195057004580
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
4.0 mm
Outside Dia. - Timing Belt Pulleys
0.489 inch
Flange Dia. (In.)
0.685 inch
Pitch Dia. (In.)
0.509 inch
Width
0.75 inch

Details

Item
Timing Belt Pulley
Setscrew
2
Material
Aluminum
Bore Type
Finished Bore
Number of Teeth
20

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.