
20T10/460, Timing Belt, Polyurethane, Steel
Mfr # 20T10/460
Zoro # G805350918
product price: $24.45
/eaSold in multiples of 3 for $73.35
Key Features
Width
6 inch
Gearbelt Type
Single Sided
Material
Polyurethane
Number of Teeth
46
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20T10/460
Zoro #
G805350918
UPC #
195057618534
Country of Origin
United States
Dimensions
Width
6 inch
Height
9 inch
Pitch Length
18.11 inch
Length
1 inch
Details
Gearbelt Type
Single Sided
Item
Timing Belt
Material
Polyurethane
Number of Teeth
46
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
0.098 lbs
Finish
Steel
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.