Zoro Homepage

20XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 20XL025-6FA3

  • Zoro # G805356033


product price: $16.65
/ea
Sold in multiples of 6 for $99.90

Key Features

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
1.253 inch
Setscrew
2
Width
1.75 inch
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20XL025-6FA3
Zoro #
G805356033
UPC #
195057620667
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
1.253 inch
Width
1.75 inch
Pitch Dia. (In.)
1.273 inch
Flange Dia. (In.)
1.5 inch
Overall Length
0.75 inch
Length
9 inch
Height
1.75 inch

Details

Setscrew
2
Item
Timing Belt Pulley
Material
Aluminum
Number of Teeth
20
Bore Type
Finished Bore
Standards
ISO 9001:2015
Weight
0.076 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Clear Anodized

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.