Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21AT5/40-2, Timing Pulley, Aluminum

  • Mfr # 21AT5/40-2

  • Zoro # G205355094


product price: $37.39
/ea
Sold in multiples of 2 for $74.78

Key Features

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.455 inch
Pitch Dia. (In.)
2.506 inch
Width
2 inch
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AT5/40-2
Zoro #
G205355094
UPC #
195057717701
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.455 inch
Pitch Dia. (In.)
2.506 inch
Width
2 inch
Flange Dia. (In.)
2.598 inch
Length
3 inch
Overall Length
0.827 inch
Height
2 inch

Details

Item
Timing Belt Pulley
Material
Aluminum
Number of Teeth
40
Bore Type
Minimum Plain Bore
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.381 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.