Zoro Homepage

21AT5/44-0, Timing Pulley, Aluminum

  • Mfr # 21AT5/44-0

  • Zoro # G105356290


product price: $46.15
/ea
Sold in multiples of 2 for $92.30

Key Features

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.706 inch
Number of Teeth
44
Bore Type
Minimum Plain Bore
Width
2 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AT5/44-0
Zoro #
G105356290
UPC #
195057717718
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.706 inch
Width
2 inch
Pitch Dia. (In.)
2.757 inch
Length
3 inch
Height
2 inch
Overall Length
0.827 inch

Details

Number of Teeth
44
Bore Type
Minimum Plain Bore
Material
Aluminum
Item
Timing Belt Pulley
Standards
ISO 9001:2015
Weight
0.408 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.