21L075-6FS7, Timing Pulley, Steel, Black Oxide,

  • Mfr # 21L075-6FS7

  • Zoro # G205356770


product price: $53.19
/ea
Sold in multiples of 2 for $106.38

Key Features

Bore Dia. - Timing Belt Pulleys
5/8 inch
Outside Dia. - Timing Belt Pulleys
2.477 inch
Bore Type
Minimum Plain Bore
Pitch Dia. (In.)
2.507 inch
Flange Dia. (In.)
2.75 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21L075-6FS7
Zoro #
G205356770
UPC #
195057625778
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
5/8 inch
Outside Dia. - Timing Belt Pulleys
2.477 inch
Pitch Dia. (In.)
2.507 inch
Flange Dia. (In.)
2.75 inch
Width
5 inch
Length
2 inch
Overall Length
1.5 inch
Height
5 inch

Details

Bore Type
Minimum Plain Bore
Item
Timing Belt Pulley
Number of Teeth
21
Material
Steel
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Weight
1.673 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.