Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 21XL037-6FA5

  • Zoro # G605356639


product price: $16.15
/ea
Sold in multiples of 6 for $96.90

Key Features

Bore Dia. - Timing Belt Pulleys
3/8 inch
Outside Dia. - Timing Belt Pulleys
1.317 inch
Bore Type
Finished Bore
Number of Teeth
21
Width
1.75 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21XL037-6FA5
Zoro #
G605356639
UPC #
195057621336
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
3/8 inch
Outside Dia. - Timing Belt Pulleys
1.317 inch
Width
1.75 inch
Pitch Dia. (In.)
1.337 inch
Flange Dia. (In.)
1.563 inch
Overall Length
0.875 inch
Height
1.75 inch
Length
9 inch

Details

Bore Type
Finished Bore
Number of Teeth
21
Material
Aluminum
Item
Timing Belt Pulley
Setscrew
2
Weight
0.097 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Finish
Clear Anodized

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.