22-5MX15-6FS3, Timing Pulley, Steel, Black Oxide,

  • Mfr # 22-5MX15-6FS3

  • Zoro # G205357500


product price: $57.25
/ea
Sold in multiples of 2 for $114.50

Key Features

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
1.334 inch
Flange Dia. (In.)
1.656 inch
Width
2 inch
Pitch Dia. (In.)
1.379 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-5MX15-6FS3
Zoro #
G205357500
UPC #
195057815803
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
1.334 inch
Flange Dia. (In.)
1.656 inch
Width
2 inch
Pitch Dia. (In.)
1.379 inch
Length
3 inch
Height
2 inch
Overall Length
1.28 inch

Details

Item
Timing Belt Pulley
Number of Teeth
22
Bore Type
Minimum Plain Bore
Material
Steel
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.759 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.