
2200-8MX-12, Timing Belt, Polyurethane, Carbon Tensile
Mfr # 2200-8MX-12
Zoro # G905359767
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Number of Teeth
275
Height
9 inch
Material
Polyurethane
Width
6 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2200-8MX-12
Zoro #
G905359767
UPC #
195057096783
Country of Origin
Germany
Dimensions
Height
9 inch
Width
6 inch
Pitch Length
86.614 inch
Length
1 inch
Details
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Item
Timing Belt
Number of Teeth
275
Material
Polyurethane
Gearbelt Type
Single Sided
Weight
1.15 lbs
Standards
ISO 9001:2015
Finish
Carbon Tensile
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.