224-14MX90-6050, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # 224-14MX90-6050

  • Zoro # G605353782


product price: $4,006.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Bushing Required - Timing Belt Pulleys
6050
Outside Dia. - Timing Belt Pulleys
39.19 inch
Pitch Dia. (In.)
39.3 inch
Number of Teeth
224
Bore Type
Taper Lock Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224-14MX90-6050
Zoro #
G605353782
UPC #
195057821460
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
39.19 inch
Pitch Dia. (In.)
39.3 inch
Width
39.19 inch
Overall Length
4.203 inch
Length
39.19 inch
Height
4.203 inch

Details

Bushing Required - Timing Belt Pulleys
6050
Item
Timing Belt Pulley
Number of Teeth
224
Bore Type
Taper Lock Bushing
Material
Cast Iron
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
563 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.