Shop B&B MANUFACTURING

224MXL012G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 224MXL012G

  • Zoro # G405351407


product price:  $4.99
/ea
Sold in multiples of 18 for $89.82

Key Features

Belt Trade Size
MXL
Industry Number
224MXL012G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
224MXL012G
Zoro #
G405351407
UPC #
195057907812
Country of Origin
Japan

Dimensions

Belt Trade Size
MXL
Top Width
0.13 in
Pitch Length
22.40 in
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
224MXL012G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
224
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse Timing
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Weight
0.02 lbs
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.