Shop B&B MANUFACTURING

2250-D5M-09, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt

  • Mfr # 2250-D5M-09

  • Zoro # G005351654


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
2250 mm
Number of Teeth
450
Gearbelt Type
Double Sided
Standards
ISO 9001:2015
Weight
0.21 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2250-D5M-09
Zoro #
G005351654
UPC #
195057454460
Country of Origin
United States

Dimensions

Pitch Length
2250 mm
Height
9 inch
Length
1 inch
Top Width
9 mm
Belt Trade Size
D5M

Details

Item
Timing Belt
Number of Teeth
450
Gearbelt Type
Double Sided
Standards
ISO 9001:2015
Weight
0.21 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Industry Number
2250-D5M-09
Tooth Location
Two Sides
Belt Series
Powerhouseâ„¢ HTD
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Pitch
5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.