Zoro Homepage

22XL037-DFP3, Timing Pulley, Plastic

  • Mfr # 22XL037-DFP3

  • Zoro # G105355415


product price: $5.75
/ea
Sold in multiples of 12 for $69.00

Key Features

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
1.381 inch
Bore Type
Minimum Plain Bore
Width
6 inch
Pitch Dia. (In.)
1.401 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XL037-DFP3
Zoro #
G105355415
UPC #
195057205437
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
1.381 inch
Width
6 inch
Pitch Dia. (In.)
1.401 inch
Flange Dia. (In.)
1.625 inch
Overall Length
0.813 inch
Length
1 inch
Height
9 inch

Details

Bore Type
Minimum Plain Bore
Item
Timing Belt Pulley
Material
Acetal
Number of Teeth
22
Weight
0.034 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.