
24-8P12-1008, Timing Pulley, Steel, Black Oxide,
Mfr # 24-8P12-1008
Zoro # G805356330
product price: $62.19
/eaSold in multiples of 2 for $124.38
Key Features
Bushing Required - Timing Belt Pulleys
1008
Outside Dia. - Timing Belt Pulleys
2.352 inch
Number of Teeth
24
Width
1.25 inch
Pitch Dia. (In.)
2.406 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-8P12-1008
Zoro #
G805356330
UPC #
195057813427
Country of Origin
United States
Dimensions
Outside Dia. - Timing Belt Pulleys
2.352 inch
Width
1.25 inch
Pitch Dia. (In.)
2.406 inch
Flange Dia. (In.)
2.756 inch
Length
3 inch
Height
3 inch
Overall Length
0.875 inch
Details
Bushing Required - Timing Belt Pulleys
1008
Number of Teeth
24
Item
Timing Belt Pulley
Bore Type
Taper Lock Bushing
Material
Steel
Standards
ISO 9001:2015
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.721 lbs
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.