Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24HH150, Timing Pulley, Cast Iron

  • Mfr # 24HH150

  • Zoro # G905354151


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
H
Outside Dia. - Timing Belt Pulleys
3.766 inch
Width
4.5 inch
Pitch Dia. (In.)
3.82 inch
Flange Dia. (In.)
4.063 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24HH150
Zoro #
G905354151
UPC #
195057629301
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.766 inch
Width
4.5 inch
Pitch Dia. (In.)
3.82 inch
Flange Dia. (In.)
4.063 inch
Overall Length
1.938 inch
Height
4.5 inch
Length
1.875 inch

Details

Bushing Required - Timing Belt Pulleys
H
Material
Ductile Iron
Bore Type
Split Taper Bushing
Item
Timing Belt Pulley
Number of Teeth
24
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
3.794 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.