Zoro Homepage

24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 24L075-6FA6

  • Zoro # G505353219


product price: $83.55
/ea
Sold in multiples of 2 for $167.10
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
2.835 inch
Bore Type
Finished Bore
Flange Dia. (In.)
3.094 inch
Number of Teeth
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24L075-6FA6
Zoro #
G505353219
UPC #
195057625587
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
2.835 inch
Flange Dia. (In.)
3.094 inch
Pitch Dia. (In.)
2.865 inch
Width
3.375 inch
Length
1.75 inch
Height
3.5 inch
Overall Length
1.5 inch

Details

Bore Type
Finished Bore
Item
Timing Belt Pulley
Number of Teeth
24
Setscrew
2
Material
Aluminum
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Finish
Clear Anodized
Weight
0.811 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.