Zoro Homepage

24L100-6FS7, Timing Pulley, Steel, Black Oxide,

  • Mfr # 24L100-6FS7

  • Zoro # G705353828


product price: $60.39
/ea
Sold in multiples of 2 for $120.78

Key Features

Bore Dia. - Timing Belt Pulleys
5/8 inch
Outside Dia. - Timing Belt Pulleys
2.835 inch
Material
Steel
Width
2 inch
Bore Type
Minimum Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24L100-6FS7
Zoro #
G705353828
UPC #
195057626935
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
5/8 inch
Outside Dia. - Timing Belt Pulleys
2.835 inch
Width
2 inch
Flange Dia. (In.)
3.094 inch
Pitch Dia. (In.)
2.865 inch
Overall Length
1.75 inch
Length
3 inch
Height
3 inch

Details

Material
Steel
Bore Type
Minimum Plain Bore
Number of Teeth
24
Item
Timing Belt Pulley
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Weight
2.379 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.