Zoro Homepage

24LH050, Timing Pulley, Steel

  • Mfr # 24LH050

  • Zoro # G905353734


product price: $71.99
/ea
Sold in multiples of 2 for $143.98

Key Features

Bushing Required - Timing Belt Pulleys
H
Outside Dia. - Timing Belt Pulleys
2.835 inch
Pitch Dia. (In.)
2.865 inch
Width
1.25 inch
Bore Type
Split Taper Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24LH050
Zoro #
G905353734
UPC #
195057625174
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
2.835 inch
Pitch Dia. (In.)
2.865 inch
Width
1.25 inch
Flange Dia. (In.)
3.125 inch
Length
3 inch
Height
3 inch
Overall Length
1.438 inch

Details

Bushing Required - Timing Belt Pulleys
H
Item
Timing Belt Pulley
Bore Type
Split Taper Bushing
Material
Steel
Number of Teeth
24
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.829 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.