25-5MX15-6FS5, Timing Pulley, Steel, Black Oxide,

  • Mfr # 25-5MX15-6FS5

  • Zoro # G805354817


product price: $64.19
/ea
Sold in multiples of 2 for $128.38

Key Features

Bore Dia. - Timing Belt Pulleys
3/8 inch
Outside Dia. - Timing Belt Pulleys
1.521 inch
Width
2 inch
Material
Steel
Pitch Dia. (In.)
1.566 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-5MX15-6FS5
Zoro #
G805354817
UPC #
195057815834
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
3/8 inch
Outside Dia. - Timing Belt Pulleys
1.521 inch
Width
2 inch
Pitch Dia. (In.)
1.566 inch
Flange Dia. (In.)
1.781 inch
Overall Length
1.28 inch
Height
2 inch
Length
3 inch

Details

Material
Steel
Number of Teeth
25
Item
Timing Belt Pulley
Bore Type
Minimum Plain Bore
Weight
0.51 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.