2517x1-15/16, TL Bushing, C45 Steel, Black Oxide,

  • Mfr # 2517x1-15/16

  • Zoro # G405365992


product price: $42.45
/ea
Sold in multiples of 2 for $84.90

Key Features

Item - Tapered and QD Bushings
Taper Lock Bushing
Bore Dia.
1 15/16 inch
Length
3 inch
Bolt Circle Dia.
3.25 inch
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2517x1-15/16
Zoro #
G405365992
UPC #
195057292604
Country of Origin
China

Dimensions

Bore Dia.
1 15/16 inch
Length
3 inch
Bolt Circle Dia.
3.25 inch
Dimension D
3.25 inch
Dimension B
1.75 inch
Outside Diameter
4.875 inch
Width
5 inch
Height
5 inch

Details

Item - Tapered and QD Bushings
Taper Lock Bushing
Material
Steel
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
2.593 lbs
Standards
ISO 9001:2015
Finish
Black Oxide
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.