Shop B&B MANUFACTURING

2520-14MX-90, Timing Belt, Polyurethane, Carbon Tensile

  • Mfr # 2520-14MX-90

  • Zoro # G905353727


product price:  $1,591.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
2520 mm
Number of Teeth
180
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
5.9 lbs
Standards
ISO 9001:2015
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2520-14MX-90
Zoro #
G905353727
UPC #
195057099067
Country of Origin
Germany

Dimensions

Pitch Length
2520 mm
Height
9 inch
Length
1 inch
Top Width
90 mm
Belt Trade Size
14MX

Details

Item
Timing Belt
Number of Teeth
180
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
5.9 lbs
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Finish
Carbon Tensile
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon
Tooth Location
One Side
Belt Series
Powerhouse MXâ„¢
Industry Number
2520-14MX-90
Tooth Shape
Modified Curvilinear
Pitch
14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.