Zoro Homepage

2520-8MX-21, Timing Belt, Polyurethane, Carbon Tensile

  • Mfr # 2520-8MX-21

  • Zoro # G605353515


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
315
Weight
1.6 lbs
Width
6 inch
Standards
ISO 9001:2015
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2520-8MX-21
Zoro #
G605353515
UPC #
195057097131
Country of Origin
Germany

Dimensions

Width
6 inch
Height
9 inch
Pitch Length
99.213 inch
Length
1 inch

Details

Item
Timing Belt
Number of Teeth
315
Weight
1.6 lbs
Standards
ISO 9001:2015
Material
Polyurethane
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Carbon Tensile

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.