
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25A42
Zoro #
G105366688
UPC #
195057386990
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
1/2 inch
Outside Dia.
3.486 inch
Pitch Dia. (In.)
3.345 inch
Width (In.)
4.25 inch
Length through Bore (In.)
1.875 inch
Height
4.25 inch
Details
Item
Roller Chain Sprocket
Number of Teeth
42
Material
Steel
Bore Type
Minimum Plain Bore
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.22 lbs
Standards
ISO 9001:2015
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.