Zoro Homepage

25B12P, Roller Chain Sprocket, Plastic

  • Mfr # 25B12P

  • Zoro # G305366891


product price: $4.19
/ea
Sold in multiples of 17 for $71.23

Key Features

Bore Dia. - Sprockets
1/4 inch
Outside Dia.
1.083 inch
Bore Type
Minimum Plain Bore
Pitch Dia. (In.)
0.966 inch
Width (In.)
6 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B12P
Zoro #
G305366891
UPC #
195057565470
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
1/4 inch
Outside Dia.
1.083 inch
Pitch Dia. (In.)
0.966 inch
Width (In.)
6 inch
Hub Dia. (In.)
0.609 inch
Length through Bore (In.)
1 inch
Height
9 inch

Details

Bore Type
Minimum Plain Bore
Item
Roller Chain Sprocket
Material
Acetal
Number of Teeth
12
Weight
0.006 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.