Zoro Homepage

25B12SS, Roller Chain Sprocket, Stainless Steel

  • Mfr # 25B12SS

  • Zoro # G205366908


product price: $59.45
/ea
Sold in multiples of 5 for $297.25

Key Features

Bore Dia. - Sprockets
1/4 inch
Outside Dia.
1.083 inch
Material
Stainless Steel
Pitch Dia. (In.)
0.966 inch
Hub Dia. (In.)
0.625 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B12SS
Zoro #
G205366908
UPC #
195057388888
Country of Origin
India

Dimensions

Bore Dia. - Sprockets
1/4 inch
Outside Dia.
1.083 inch
Pitch Dia. (In.)
0.966 inch
Hub Dia. (In.)
0.625 inch
Length through Bore (In.)
9 inch
Width (In.)
1.25 inch
Height
1.25 inch
Overall Length
0.5 inch

Details

Material
Stainless Steel
Item
Roller Chain Sprocket
Bore Type
Minimum Plain Bore
Number of Teeth
12
Weight
0.06 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.