Zoro Homepage

25B15, Roller Chain Sprocket, Steel

  • Mfr # 25B15

  • Zoro # G105366862


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Bore Dia. - Sprockets
1/4 inch
Outside Dia.
1.326 inch
Hub Dia. (In.)
0.891 inch
Length through Bore (In.)
9 inch
Pitch Dia. (In.)
1.202 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B15
Zoro #
G105366862
UPC #
195057387126
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
1/4 inch
Outside Dia.
1.326 inch
Hub Dia. (In.)
0.891 inch
Length through Bore (In.)
9 inch
Pitch Dia. (In.)
1.202 inch
Width (In.)
1.5 inch
Overall Length
0.5 inch
Height
1.5 inch

Details

Bore Type
Minimum Plain Bore
Item
Roller Chain Sprocket
Number of Teeth
15
Material
Steel
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.1 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.