Zoro Homepage

25B26SS, Roller Chain Sprocket, Stainless Steel

  • Mfr # 25B26SS

  • Zoro # G105366725


product price: $80.19
/ea
Sold in multiples of 2 for $160.38
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
3/8 inch
Outside Dia.
2.209 inch
Length through Bore (In.)
2.5 inch
Material
Stainless Steel
Number of Teeth
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B26SS
Zoro #
G105366725
UPC #
195057389021
Country of Origin
India

Dimensions

Bore Dia. - Sprockets
3/8 inch
Outside Dia.
2.209 inch
Length through Bore (In.)
2.5 inch
Hub Dia. (In.)
1.5 inch
Pitch Dia. (In.)
2.074 inch
Width (In.)
1.25 inch
Height
2.5 inch
Overall Length
0.625 inch

Details

Material
Stainless Steel
Number of Teeth
26
Bore Type
Minimum Plain Bore
Item
Roller Chain Sprocket
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.35 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.