Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25B30, Roller Chain Sprocket, Steel

  • Mfr # 25B30

  • Zoro # G205366847


product price: $18.15
/ea
Sold in multiples of 6 for $108.90

Key Features

Bore Dia. - Sprockets
3/8 inch
Outside Dia.
2.529 inch
Pitch Dia. (In.)
2.392 inch
Length through Bore (In.)
3 inch
Bore Type
Minimum Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B30
Zoro #
G205366847
UPC #
195057387256
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
3/8 inch
Outside Dia.
2.529 inch
Pitch Dia. (In.)
2.392 inch
Length through Bore (In.)
3 inch
Hub Dia. (In.)
1.5 inch
Width (In.)
1.25 inch
Height
3 inch
Overall Length
0.625 inch

Details

Item
Roller Chain Sprocket
Bore Type
Minimum Plain Bore
Number of Teeth
30
Material
Steel
Weight
0.38 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.