Zoro Homepage

25B36P, Roller Chain Sprocket, Plastic

  • Mfr # 25B36P

  • Zoro # G905366550


product price: $8.39
/ea
Sold in multiples of 9 for $75.51

Key Features

Bore Dia. - Sprockets
5/16 inch
Outside Dia.
3.008 inch
Width (In.)
6 inch
Length through Bore (In.)
1 inch
Material
Acetal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B36P
Zoro #
G905366550
UPC #
195057565685
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5/16 inch
Outside Dia.
3.008 inch
Width (In.)
6 inch
Length through Bore (In.)
1 inch
Hub Dia. (In.)
0.672 inch
Pitch Dia. (In.)
2.869 inch
Height
9 inch

Details

Item
Roller Chain Sprocket
Material
Acetal
Bore Type
Minimum Plain Bore
Number of Teeth
36
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.029 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.