Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25B40SS, Roller Chain Sprocket, Stainless Steel

  • Mfr # 25B40SS

  • Zoro # G905366437


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
1/2 inch
Outside Dia.
3.327 inch
Bore Type
Minimum Plain Bore
Length through Bore (In.)
1.75 inch
Number of Teeth
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B40SS
Zoro #
G905366437
UPC #
195057389076
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
1/2 inch
Outside Dia.
3.327 inch
Length through Bore (In.)
1.75 inch
Width (In.)
3.375 inch
Hub Dia. (In.)
2 inch
Pitch Dia. (In.)
3.186 inch
Height
3.5 inch
Overall Length
0.75 inch

Details

Item
Roller Chain Sprocket
Bore Type
Minimum Plain Bore
Number of Teeth
40
Material
Stainless Steel
Standards
ISO 9001:2015
Weight
0.53 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.