Zoro Homepage

25BF16x1/4, Roller Chain Sprocket, Steel

  • Mfr # 25BF16x1/4

  • Zoro # G905366871


product price: $17.65
/ea
Sold in multiples of 6 for $105.90

Key Features

Bore Dia. - Sprockets
1/4 inch
Outside Dia.
1.407 inch
Length through Bore (In.)
9 inch
Pitch Dia. (In.)
1.281 inch
Hub Dia. (In.)
0.969 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25BF16x1/4
Zoro #
G905366871
UPC #
195057387515
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
1/4 inch
Outside Dia.
1.407 inch
Length through Bore (In.)
9 inch
Pitch Dia. (In.)
1.281 inch
Hub Dia. (In.)
0.969 inch
Width (In.)
1.5 inch
Height
1.5 inch
Overall Length
0.5 inch

Details

Bore Type
Finished Bore
Material
Steel
Item
Roller Chain Sprocket
Number of Teeth
16
Weight
0.12 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.