Zoro Homepage

25BF24x1, Roller Chain Sprocket, Steel

  • Mfr # 25BF24x1

  • Zoro # G505366066


product price: $18.89
/ea
Sold in multiples of 6 for $113.34

Key Features

Bore Dia. - Sprockets
1 inch
Outside Dia.
2.049 inch
Material
Steel
Bore Type
Finished Bore
Hub Dia. (In.)
1.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25BF24x1
Zoro #
G505366066
UPC #
195057387997
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
1 inch
Outside Dia.
2.049 inch
Hub Dia. (In.)
1.5 inch
Pitch Dia. (In.)
1.915 inch
Set Screw Dia. (In.)
2
Length through Bore (In.)
2.5 inch
Width (In.)
1.25 inch
Height
2.5 inch
Overall Length
0.625 inch

Details

Material
Steel
Bore Type
Finished Bore
Number of Teeth
24
Item
Roller Chain Sprocket
Standards
ISO 9001:2015
Weight
0.33 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.