Zoro Homepage

25BF32x1/2, Roller Chain Sprocket, Steel

  • Mfr # 25BF32x1/2

  • Zoro # G505366523


product price: $18.99
/ea
Sold in multiples of 4 for $75.96

Key Features

Bore Dia. - Sprockets
1/2 inch
Outside Dia.
2.688 inch
Length through Bore (In.)
3 inch
Pitch Dia. (In.)
2.551 inch
Set Screw Dia. (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25BF32x1/2
Zoro #
G505366523
UPC #
195057388253
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
1/2 inch
Outside Dia.
2.688 inch
Length through Bore (In.)
3 inch
Pitch Dia. (In.)
2.551 inch
Set Screw Dia. (In.)
2
Hub Dia. (In.)
1.5 inch
Width (In.)
1.25 inch
Overall Length
0.625 inch
Height
3 inch

Details

Item
Roller Chain Sprocket
Material
Steel
Bore Type
Finished Bore
Number of Teeth
32
Standards
ISO 9001:2015
Weight
0.4 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.