Zoro Homepage

25T5/215, Timing Belt, Polyurethane, Steel

  • Mfr # 25T5/215

  • Zoro # G105353091


product price: $23.59
/ea
Sold in multiples of 4 for $94.36

Key Features

Pitch Length
8.465 inch
Height
9 inch
Width
6 inch
Standards
ISO 9001:2015
Weight
0.034 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25T5/215
Zoro #
G105353091
UPC #
195057611351
Country of Origin
Taiwan, Province of China

Dimensions

Pitch Length
8.465 inch
Height
9 inch
Width
6 inch
Length
1 inch

Details

Item
Timing Belt
Standards
ISO 9001:2015
Weight
0.034 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Material
Polyurethane
Number of Teeth
43
Finish
Steel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.