263L075G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 263L075G

  • Zoro # G105357914


product price: $22.55
/ea
Sold in multiples of 4 for $90.20

Key Features

Gearbelt Type
Single Sided
Weight
0.1 lbs
Height
9 inch
Number of Teeth
70
Pitch Length
26.25 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263L075G
Zoro #
G105357914
UPC #
195057329416
Country of Origin
United States

Dimensions

Height
9 inch
Pitch Length
26.25 inch
Width
6 inch
Length
1 inch

Details

Item
Timing Belt
Gearbelt Type
Single Sided
Weight
0.1 lbs
Number of Teeth
70
Material
Neoprene
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.