Zoro Homepage

26HP200, Timing Pulley, Cast Iron

  • Mfr # 26HP200

  • Zoro # G905356537


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
P2
Outside Dia. - Timing Belt Pulleys
4.084 inch
Flange Dia. (In.)
4.375 inch
Number of Teeth
26
Pitch Dia. (In.)
4.138 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26HP200
Zoro #
G905356537
UPC #
195057629998
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
4.084 inch
Flange Dia. (In.)
4.375 inch
Pitch Dia. (In.)
4.138 inch
Width
5 inch

Details

Bushing Required - Timing Belt Pulleys
P2
Number of Teeth
26
Item
Timing Belt Pulley
Bore Type
Split Taper Bushing
Material
Ductile Iron

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.