26L050-6FS6, Timing Pulley, Steel, Black Oxide,

  • Mfr # 26L050-6FS6

  • Zoro # G605356943


product price:  $50.35
/ea
Sold in multiples of 2 for $100.70

Key Features

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
3.074 inch
Number of Teeth
26
Bore Type
Minimum Plain Bore
Flange Dia. (In.)
3.33 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26L050-6FS6
Zoro #
G605356943
UPC #
195057624498
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
3.074 inch
Flange Dia. (In.)
3.33 inch
Width
4.25 inch
Pitch Dia. (In.)
3.104 inch
Length
1.875 inch
Overall Length
1.25 inch
Height
4.25 inch

Details

Number of Teeth
26
Bore Type
Minimum Plain Bore
Item
Timing Belt Pulley
Material
Steel
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
1.916 lbs
Finish
Black Oxide

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.