Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 26XL037-6FA5

  • Zoro # G605357643


product price: $20.65
/ea
Sold in multiples of 5 for $103.25

Key Features

Bore Dia. - Timing Belt Pulleys
3/8 inch
Outside Dia. - Timing Belt Pulleys
1.635 inch
Flange Dia. (In.)
1.875 inch
Width
2 inch
Setscrew
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26XL037-6FA5
Zoro #
G605357643
UPC #
195057621534
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
3/8 inch
Outside Dia. - Timing Belt Pulleys
1.635 inch
Flange Dia. (In.)
1.875 inch
Width
2 inch
Pitch Dia. (In.)
1.655 inch
Overall Length
0.906 inch
Length
9 inch
Height
2 inch

Details

Item
Timing Belt Pulley
Setscrew
2
Number of Teeth
26
Material
Aluminum
Bore Type
Finished Bore
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Clear Anodized
Standards
ISO 9001:2015
Weight
0.15 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.