Zoro Homepage

26XL037-SFP4, Timing Pulley, Plastic

  • Mfr # 26XL037-SFP4

  • Zoro # G805357528


product price: $5.49
/ea
Sold in multiples of 13 for $71.37

Key Features

Bore Dia. - Timing Belt Pulleys
5/16 inch
Outside Dia. - Timing Belt Pulleys
1.635 inch
Bore Type
Minimum Plain Bore
Width
6 inch
Material
Acetal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26XL037-SFP4
Zoro #
G805357528
UPC #
195057205659
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
5/16 inch
Outside Dia. - Timing Belt Pulleys
1.635 inch
Width
6 inch
Pitch Dia. (In.)
1.655 inch
Flange Dia. (In.)
1.875 inch
Overall Length
0.813 inch
Length
1 inch
Height
9 inch

Details

Bore Type
Minimum Plain Bore
Material
Acetal
Item
Timing Belt Pulley
Number of Teeth
26
Weight
0.036 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.