Shop B&B MANUFACTURING
See all product information
Create Account
270DH100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt
Mfr # 270DH100G
Zoro # G405359847
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
DH
Industry Number
270DH100G
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270DH100G
- Zoro #
- G405359847
- UPC #
- 195057339033
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- DH
- Top Width
- 1 in
- Pitch Length
- 27 in
- Height
- 9 inch
Details
- Item
- Timing Belt
- Industry Number
- 270DH100G
- Tooth Shape
- Trapezoidal
- Tooth Location
- Two Sided
- Pitch
- 0.50 in
- Number of Teeth
- 54
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Powerhouse Timing
- Weight
- 0.18 lbs
- Standards
- ISO 9001:2015
- Gearbelt Type
- Double Sided
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.