Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27AT5/44-0, Timing Pulley, Aluminum

  • Mfr # 27AT5/44-0

  • Zoro # G605354161


product price: $51.65
/ea
Sold in multiples of 2 for $103.30

Key Features

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.706 inch
Pitch Dia. (In.)
2.757 inch
Width
1.25 inch
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27AT5/44-0
Zoro #
G605354161
UPC #
195057717909
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.706 inch
Pitch Dia. (In.)
2.757 inch
Width
1.25 inch
Length
2.5 inch
Overall Length
1.063 inch
Height
2.5 inch

Details

Material
Aluminum
Number of Teeth
44
Item
Timing Belt Pulley
Bore Type
Minimum Plain Bore
Standards
ISO 9001:2015
Weight
0.534 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.