28-14P115-6FS13, Timing Pulley, Steel, Black Oxide,

  • Mfr # 28-14P115-6FS13

  • Zoro # G605355243


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
1 1/4 inch
Outside Dia. - Timing Belt Pulleys
4.802 inch
Pitch Dia. (In.)
4.912 inch
Number of Teeth
28
Bore Type
Minimum Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-14P115-6FS13
Zoro #
G605355243
UPC #
195057815353
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1 1/4 inch
Outside Dia. - Timing Belt Pulleys
4.802 inch
Pitch Dia. (In.)
4.912 inch
Flange Dia. (In.)
5.562 inch
Width
6 inch
Height
6 inch
Overall Length
6.45 inch
Length
8 inch

Details

Number of Teeth
28
Bore Type
Minimum Plain Bore
Material
Ductile Iron
Item
Timing Belt Pulley
Standards
ISO 9001:2015
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
21.372 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.