
28-5MX15-6FS6, Timing Pulley, Steel, Black Oxide,
Mfr # 28-5MX15-6FS6
Zoro # G305354881
product price: $62.99
/ea
Sold in multiples of 2 for $125.98
Key Features
Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
1.709 inch
Bore Type
Minimum Plain Bore
Flange Dia. (In.)
2.031 inch
Pitch Dia. (In.)
1.754 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28-5MX15-6FS6
Zoro #
G305354881
UPC #
195057815858
Country of Origin
United States
Dimensions
Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
1.709 inch
Flange Dia. (In.)
2.031 inch
Pitch Dia. (In.)
1.754 inch
Width
3 inch
Length
1.75 inch
Height
3 inch
Overall Length
1.34 inch
Details
Bore Type
Minimum Plain Bore
Item
Timing Belt Pulley
Material
Steel
Number of Teeth
28
Weight
0.671 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Finish
Black Oxide
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.