28-8P12-1108, Timing Pulley, Steel, Black Oxide,

  • Mfr # 28-8P12-1108

  • Zoro # G905354915


product price:  $57.79
/ea
Sold in multiples of 2 for $115.58

Key Features

Bushing Required - Timing Belt Pulleys
1108
Outside Dia. - Timing Belt Pulleys
2.753 inch
Pitch Dia. (In.)
2.807 inch
Width
3.375 inch
Number of Teeth
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28-8P12-1108
Zoro #
G905354915
UPC #
195057813465
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
2.753 inch
Pitch Dia. (In.)
2.807 inch
Width
3.375 inch
Flange Dia. (In.)
3.15 inch
Overall Length
0.875 inch
Length
1.75 inch
Height
3.5 inch

Details

Bushing Required - Timing Belt Pulleys
1108
Item
Timing Belt Pulley
Number of Teeth
28
Material
Steel
Bore Type
Taper Lock Bushing
Finish
Black Oxide
Weight
1.06 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.