28-8P20-1108, Timing Pulley, Steel, Black Oxide,

  • Mfr # 28-8P20-1108

  • Zoro # G205354844


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
1108
Outside Dia. - Timing Belt Pulleys
2.753 inch
Material
Steel
Number of Teeth
28
Width
3.375 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-8P20-1108
Zoro #
G205354844
UPC #
195057813717
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
2.753 inch
Width
3.375 inch
Flange Dia. (In.)
3.15 inch
Pitch Dia. (In.)
2.807 inch
Height
3.5 inch
Overall Length
1.13 inch
Length
1.75 inch

Details

Bushing Required - Timing Belt Pulleys
1108
Material
Steel
Number of Teeth
28
Item
Timing Belt Pulley
Bore Type
Taper Lock Bushing
Finish
Black Oxide
Standards
ISO 9001:2015
Weight
1.279 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.