Shop B&B MANUFACTURING

286XL037G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 286XL037G

  • Zoro # G305355598


product price:  $10.29
/ea
Sold in multiples of 8 for $82.32

Key Features

Pitch Length
28.6 in
Number of Teeth
143
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Height
9 inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
286XL037G
Zoro #
G305355598
UPC #
195057237438
Country of Origin
United Kingdom

Dimensions

Pitch Length
28.6 in
Height
9 inch
Length
1 inch
Top Width
3/8 in
Belt Trade Size
XL

Details

Item
Timing Belt
Number of Teeth
143
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Weight
0.04 lbs
Finish
Fiberglass
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouseâ„¢ Timing
Tooth Location
One Side
Industry Number
286XL037G
Belt Material
Neoprene
Pitch
0.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.